Beli mata bor cobalt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)
    Mulai

    Rp1.699.900

    Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)
    Deskripsi:
    -A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
  2. Mitsubishi Set Mata Bor Cobalt (Drill Bit Set)
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  3. SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Mulai

    Rp12.999.900

    SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Deskripsi:
    - M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/min
    atribut:
    • Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
  4. EZREN Step Drill Bit 304 Spiral Groove (Mata Bor Pagoda)
    Mulai

    Rp87.900

    EZREN Step Drill Bit 304 Spiral Groove (Mata Bor Pagoda)
    Deskripsi:
    Ezren EZ-0171 HSS M35 Cobalt 4-20mm Mata Bor Bit Spiral Groove 3044-20mm (4, 6, 8, 10, 12, 14, 16, 18, 20mm)isi paket1x Ezren EZ-0171 HSS M35 Cobalt 4-20mm Mata Bor Bit Spiral Groove 304
  5. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  6. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  7. MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)
    Mulai

    Rp1.899.900

    MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)
    Deskripsi:
    The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
  8. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  9. Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp22.900

    Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
  10. KRISBOW Work Table (Meja Kerja Bengkel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  11. NACHI Set Mata Bor Ironwork (Drill Bit Set)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp419.900

    NACHI Set Mata Bor Ironwork (Drill Bit Set)
    atribut:
    • Material: High speed high speed steel HSSg
    • Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
  12. INGCO Set Mata Bor HSS (Drill Bit Set)
    Mulai

    Rp45.900

    INGCO Set Mata Bor HSS (Drill Bit Set)
    Deskripsi:
    INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
  13. Mitsubishi Set Mata Bor Stainless Steel (Drill Bit Set)
    Mulai

    Rp879.900

    Mitsubishi Set Mata Bor Stainless Steel (Drill Bit Set)
    Deskripsi:
    Sharpness of blade edge is good, especially for processing stainless steel material of 200HB or less.
    atribut:
    • Cutting Diameter (mm): 2.5
    • Groove Length (mm): 35
    • Total Length (mm): 61
    • Shank Diameter (mm): 2.5
  14. Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)
    Mulai

    Rp1.099.900

    Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)
    Deskripsi:
    -Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
Daftar Harga mata bor cobalt Terbaru October 2026
Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)Rp1.699.900
Mitsubishi Set Mata Bor Cobalt (Drill Bit Set)Rp1.199.900
SHUTER Heavy Duty Workbenches (Meja Bengkel)Rp12.999.900
SHUTER Steel Parts Cabinet (Laci Rak Komponen)Rp6.900
EZREN Step Drill Bit 304 Spiral Groove (Mata Bor Pagoda)Rp87.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set)Rp1.099.900
BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)Rp349.900
MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)Rp1.899.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)